Motion
RMS 8

SKF
RMS 8

Radial/deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.5000 in OD, 0.7500 in Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #00128080
MFR #RMS 8
Price$226.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RMS 8

Radial/deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.5000 in OD, 0.7500 in Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #00128080
MFR #RMS 8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$226.90/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    19.05 mm
  • Outside Diameter  
    2.5000 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    ABEC 1
  • Weight
    0.60 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    RMS 8 J RADIAL BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    Radial/Deep Groove Ball Bearing with 1.0000 in bore, open type, 2.5000 in outside diameter, and 0.7500 in width for radial & deep groove uses.
  • Manufacturer Catalog Number
    RMS 8
  • Max Rpm
    16000 rpm
  • Maximum Operating RPM
    16000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    22.5 kN, 5058 lbf
  • Radial Static Load Capacity
    2610 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    RMS
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577017932

Overview

Mfr description
RMS 8 J RADIAL BRG
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text