Motion
RMS 9

SKF
RMS 9

Radial/deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 2.8125 in OD, 0.8125 in Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00128084
MFR #RMS 9
Price$302.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RMS 9

Radial/deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 2.8125 in OD, 0.8125 in Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00128084
MFR #RMS 9

Mfr description
RMS 9 J RADIAL BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.40/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    20.638 mm
  • Outside Diameter  
    2.8125 in
  • Overall Width  
    0.8125 in
  • Precision Rating
    ABEC 1
  • Weight
    0.83 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    RMS 9 J RADIAL BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing has 1.1250 in bore diameter, open closure, 2.8125 in outside diameter, and 0.8125 in overall width.
  • Manufacturer Catalog Number
    RMS 9
  • Max Rpm
    13000 rpm
  • Maximum Operating RPM
    19000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    28099.5 N, 6317 lbf
  • Radial Static Load Capacity
    3600 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    RMS
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577017949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)