Motion
RMS 12

SKF
RMS 12

Radial/Deep Groove Ball Bearing - Straight Bore, 1.5000 in ID, 3.7500 in OD, 0.9375 in Width, Open, Without Snap Ring
Mi Item #00128098
MFR #RMS 12
Price$353.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RMS 12

Radial/Deep Groove Ball Bearing - Straight Bore, 1.5000 in ID, 3.7500 in OD, 0.9375 in Width, Open, Without Snap Ring
Mi Item #00128098
MFR #RMS 12

Mfr description
RMS 12 J RADIAL BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.95/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    23.812 mm
  • Outside Diameter  
    3.7500 in
  • Overall Width  
    0.9375 in
  • Precision Rating
    ABEC 1
  • Weight
    1.79 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    RMS 12 J RADIAL BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The RMS 12 Radial/Deep Groove Ball Bearing features 1.5000 in bore diameter, straight bore, open closure, 3.7500 in outside diameter, and 0.9375 in width.
  • Manufacturer Catalog Number
    RMS 12
  • Max Rpm
    11000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    5390 lbf
  • Seal Type
    Open
  • Series
    RMS
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577017987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)