Motion
MJ 1-5/8
Radial/Deep Groove Ball Bearing - Straight Bore, 1.6250 in ID, 4.0000 in OD, 0.9375 in Width, Open, Without Snap Ring
MI ITEM #00128101
MFR #MJ 1-5/8
Price$517.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.6250 in ID, 4.0000 in OD, 0.9375 in Width, Open, Without Snap Ring
MI ITEM #00128101
MFR #MJ 1-5/8

Mfr description
MJ 1-5/8 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$517.74/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Outer Ring Width
    0.9375 in
  • Outside Diameter  
    4.0000 in
  • Overall Width  
    0.9375 in
  • Weight
    1.87 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MJ 1-5/8 BRG
  • Long Description
    The MJ 1-5/8 is a radial/deep groove ball bearing with a 1.6250-inch bore, straight bore, open design, 3.5000-inch OD, and 0.9375-inch width, suitable for various applications.
  • Manufacturer Catalog Number
    MJ 1-5/8
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023009428

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)