Motion
RMS 14

SKF
RMS 14

Radial/Deep Groove Ball Bearing - Straight Bore, 1.7500 in ID, 4.2500 in OD, 1.0625 in Width, Open, Without Snap Ring
Mi Item #00128107
MFR #RMS 14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RMS 14

Radial/Deep Groove Ball Bearing - Straight Bore, 1.7500 in ID, 4.2500 in OD, 1.0625 in Width, Open, Without Snap Ring
Mi Item #00128107
MFR #RMS 14

Mfr description
RMS 14 RADIAL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Fillet Radius
    2 mm
  • Outside Diameter  
    4.2500 in
  • Overall Width  
    1.0625 in
  • Precision Rating
    Not Rated
  • Weight
    2.50 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    RMS 14 RADIAL BRG
  • Finish Coating
    Uncoated
  • Long Description
    The RMS 14 Radial/Deep Groove Ball Bearing features 1.7500 in bore diameter, straight bore, open closure, 4.2500 in outside diameter, and 1.0625 in width.
  • Manufacturer Catalog Number
    RMS 14
  • Max Rpm
    8500 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    61.8 kN
  • Radial Static Load Capacity
    38 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    RMS
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577018007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)