Overview
Mfr description
MJ 1-7/8 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Outer Ring Width1.0625 in
- Manufacturer Catalog NumberMJ1.7/8J
- UPC_NO747023009442
- DescriptionMJ 1-7/8 BRG
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe MJ1.7/8J is a 1.8750 in bore radial/deep groove ball bearing with a 4.5000 in OD and 1.0625 in width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data