Motion
RMS 18

SKF
RMS 18

Radial/Deep Groove Ball Bearing - Straight Bore, 2.2500 in ID, 5.0000 in OD, 1.2500 in Width, Open, Without Snap Ring
Mi Item #00128120
MFR #RMS 18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RMS 18

Radial/Deep Groove Ball Bearing - Straight Bore, 2.2500 in ID, 5.0000 in OD, 1.2500 in Width, Open, Without Snap Ring
Mi Item #00128120
MFR #RMS 18

Mfr description
RMS 18 J RADIAL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    5.0000 in
  • Overall Width  
    1.2500 in
  • Precision Rating
    Not Rated
  • Weight
    3.73 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    RMS 18 J RADIAL BRG
  • Finish Coating
    Uncoated
  • Long Description
    The RMS 18 Radial/Deep Groove Ball Bearing features 2.2500 in bore diameter, straight bore, open closure, 5.0000 in outside diameter, and 1.2500 in width.
  • Manufacturer Catalog Number
    RMS 18
  • Max Rpm
    7000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    81.9 kN
  • Radial Static Load Capacity
    52 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    RMS
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577018021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)