Motion
RMS 20

SKF
RMS 20

Radial/Deep Groove Ball Bearing - Straight Bore, 2.5000 in ID, 5.5000 in OD, 1.2500 in Width, Open, Without Snap Ring
MI ITEM #00128124
MFR #RMS 20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RMS 20

Radial/Deep Groove Ball Bearing - Straight Bore, 2.5000 in ID, 5.5000 in OD, 1.2500 in Width, Open, Without Snap Ring
MI ITEM #00128124
MFR #RMS 20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    5.5000 in
  • Overall Width  
    1.2500 in
  • Precision Rating
    Not Rated
  • Weight
    4.58 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    RMS 20 J RADIAL BRG
  • Finish Coating
    Uncoated
  • Long Description
    The RMS 20 Radial/Deep Groove Ball Bearing features 2.5000 in bore diameter, straight bore, open closure, 5.5000 in outside diameter, and 1.2500 in width.
  • Manufacturer Catalog Number
    RMS 20
  • Max Rpm
    6700 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    92.3 kN
  • Radial Static Load Capacity
    60 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    RMS
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577018038

Overview

Mfr description
RMS 20 J RADIAL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text