Motion
MJ 2-3/4
Radial/Deep Groove Ball Bearing - Straight Bore, 2.7500 in ID, 6.2500 in OD, 1.3750 in Width, Open, Without Snap Ring
MI ITEM #00128128
MFR #MJ 2-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 2.7500 in ID, 6.2500 in OD, 1.3750 in Width, Open, Without Snap Ring
MI ITEM #00128128
MFR #MJ 2-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MJ 2-3/4 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Open
  • Outer Ring Width
    1.3750 in
  • Manufacturer Catalog Number
    MJ 2-3/4
  • UPC_NO
    747023009633
  • Weight
    6.37 lbs
  • Description
    MJ 2-3/4 BRG
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The MJ 2-3/4 is a radial/deep groove ball bearing with a 2.7500-inch bore, straight bore, open design, 3.5000-inch OD, and 1.3750-inch width, suitable for various applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text