Motion
MJ3J
Radial/Deep Groove Ball Bearing - Straight Bore, 3.0000 in ID, 7.0000 in OD, 1.5625 in Width, Open, Without Snap Ring
Mi Item #00128132
MFR #MJ3J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 3.0000 in ID, 7.0000 in OD, 1.5625 in Width, Open, Without Snap Ring
Mi Item #00128132
MFR #MJ3J

Mfr description
MJ 3" BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Outer Ring Width
    1.5625 in
  • Outside Diameter  
    7.0000 in
  • Overall Width  
    1.5625 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MJ 3" BRG
  • Long Description
    The MJ3J is a 3.0000 in bore radial/deep groove ball bearing with a 7.0000 in OD and 1.5625 in width, open for standard use.
  • Manufacturer Catalog Number
    MJ3J
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023009817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)