Motion
MJ 3-1/4
Radial/Deep Groove Ball Bearing - Straight Bore, 3.2500 in ID, 7.5000 in OD, 1.5625 in Width, Open, Without Snap Ring
Mi Item #00128136
MFR #MJ 3-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 3.2500 in ID, 7.5000 in OD, 1.5625 in Width, Open, Without Snap Ring
Mi Item #00128136
MFR #MJ 3-1/4

Mfr description
MJ3.1/4J BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.2500 in
  • Outer Ring Width
    1.5625 in
  • Outside Diameter  
    7.5000 in
  • Overall Width  
    1.5625 in
  • Weight
    11.00 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MJ3.1/4J BRG
  • Long Description
    The MJ 3-1/4 is a radial/deep groove ball bearing with a 3.2500-inch bore, straight bore, open design, 3.5000-inch OD, and 1.5625-inch width, suitable for various applications.
  • Manufacturer Catalog Number
    MJ 3-1/4
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023009701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)