Overview
Mfr description
MJ 3-3/4 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceC0
- Outer Ring Width1.7500 in
- Manufacturer Catalog NumberMJ3.3/4J
- UPC_NO747023009725
- DescriptionMJ 3-3/4 BRG
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe MJ3.3/4J is a 3.7500 in bore radial/deep groove ball bearing with an 8.2500 in OD and 1.7500 in width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data