Overview
Mfr description
MJ 4E BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceC0
- Outer Ring Width1.7500 in
- Manufacturer Catalog NumberMJ4J
- UPC_NO747023009893
- DescriptionMJ 4E BRG
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe MJ4J is a 4.0000 in bore radial/deep groove ball bearing with an 8.5000 in OD and 1.7500 in width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data