Motion
MJ4.1/2J
Radial/Deep Groove Ball Bearing - Straight Bore, 4.5000 in ID, 9.3750 in OD, 2.0000 in Width, Open, Without Snap Ring
MI ITEM #00128160
MFR #MJ4.1/2J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 4.5000 in ID, 9.3750 in OD, 2.0000 in Width, Open, Without Snap Ring
MI ITEM #00128160
MFR #MJ4.1/2J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4.5000 in
  • Outer Ring Width
    2.0000 in
  • Outside Diameter  
    9.3750 in
  • Overall Width  
    2.0000 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MJ 4-1/2 BRG
  • Long Description
    The MJ4.1/2J is a 4.5000 in bore radial/deep groove ball bearing with a 9.3750 in OD and 2.0000 in width, open for standard use.
  • Manufacturer Catalog Number
    MJ4.1/2J
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023009831

Overview

Mfr description
MJ 4-1/2 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text