Motion
RMS 36

SKF
RMS 36

Radial/deep Groove Ball Bearing - Straight Bore, 4.5000 in ID, 9.3750 in OD, 2.0000 in Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00128161
MFR #RMS 36
Price$4,242.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RMS 36

Radial/deep Groove Ball Bearing - Straight Bore, 4.5000 in ID, 9.3750 in OD, 2.0000 in Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00128161
MFR #RMS 36

Mfr description
RMS 36 J RADIAL BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,242.86/each

Specifications

Dimensions

  • Bore Diameter  
    4.5000 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    50.8 mm
  • Outside Diameter  
    9.3750 in
  • Overall Width  
    2.0000 in
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    RMS 36 J RADIAL BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The RMS 36 is a radial deep groove ball bearing with a 4.5000 in bore, straight bore, open type, 9.3750 in outside diameter, and 2.0000 in width, designed for large-scale machinery.
  • Manufacturer Catalog Number
    RMS 36
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    40450 lbf
  • Series
    RMS
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577018106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)