Motion
MJ5J
Radial/Deep Groove Ball Bearing - Straight Bore, 5.0000 in ID, 10.0000 in OD, 2.0000 in Width, Open, Without Snap Ring
MI ITEM #00128165
MFR #MJ5J
Price$7,731.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 5.0000 in ID, 10.0000 in OD, 2.0000 in Width, Open, Without Snap Ring
MI ITEM #00128165
MFR #MJ5J

Mfr description
MJ 5E BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,731.94/each

Specifications

Dimensions

  • Bore Diameter  
    5.0000 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    2.0000 in
  • Outside Diameter  
    10.0000 in
  • Overall Width  
    2.0000 in

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MJ 5E BRG
  • Internal Clearance
    C0
  • Long Description
    The MJ5J is a 5.0000 in bore radial/deep groove ball bearing with a 10.0000 in OD and 2.0000 in width, open for standard use.
  • Manufacturer Catalog Number
    MJ5J
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023010004

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)