Overview
Mfr description
MJ 5-1/2 M BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Outer Ring Width2.0000 in
- Manufacturer Catalog NumberMJ5.1/2M
- UPC_NO747023009923
- DescriptionMJ 5-1/2 M BRG
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe MJ5.1/2M is a 5.5000 in bore radial/deep groove ball bearing with an 11.0000 in OD and 2.0000 in width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data