Motion
RNA4900
Needle Roller Bearing - 14 mm Bore, 22 mm OD, 13 mm Width, Open
Mi Item #00128175
MFR #RNA4900
Price$38.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 14 mm Bore, 22 mm OD, 13 mm Width, Open
Mi Item #00128175
MFR #RNA4900

Mfr description
RNA 4900 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.75/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Not Rated
  • Weight
    0.05 lbs

Details

  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA4900 Machined Type Needle Roller Bearing features a 14 mm bore diameter, 22 mm outside diameter, 13 mm overall width, and an open closure design, making it suitable for compact mechanical systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    24000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2110 lbf
  • Radial Static Load Capacity
    2320 lbf
  • Series
    RNA
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • UPC_NO
    605790210013
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)