Motion
RNA4900A.2RS

JTEKT KOYO (NRB)
RNA4900A.2RS

Needle Roller Bearing - 14 mm Bore, 22 mm OD, 13 mm Width, Double Sealed
MI ITEM #00128180
MFR #RNA4900A.2RS
List Price$72.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
RNA4900A.2RS

Needle Roller Bearing - 14 mm Bore, 22 mm OD, 13 mm Width, Double Sealed
MI ITEM #00128180
MFR #RNA4900A.2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.37/each for your price

Overview

Mfr description
RNA 4900 A.2RS BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Radial Dynamic Load Capacity
    1740 lbf
  • Operating Temperature Range
    -25 to +225 °F
  • Radial Static Load Capacity
    1810 lbf
  • Max Rpm
    14000 rpm
  • Flanges
    With Flanges
  • Series
    RNA
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • UPC_NO
    605790193156
  • Weight
    0.05 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA4900A.2RS Needle Roller Bearing features a 14 mm bore diameter, 22 mm outside diameter, 13 mm overall width, sealed closure type, and a weight of 0.05 lbs, making it ideal for compact protected applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text