Motion
RNA 4901

SKF
RNA 4901

Needle Roller Bearing - 16 mm Bore, 24 mm OD, 13 mm Width, Open
MI ITEM #00128185
MFR #RNA 4901
List Price$63.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNA 4901

Needle Roller Bearing - 16 mm Bore, 24 mm OD, 13 mm Width, Open
MI ITEM #00128185
MFR #RNA 4901

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.28/each for your price

Overview

Mfr description
RNA 4901 SUPPORT ROLLER

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    Two
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    9.9 kN
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    12.2 kN
  • Max Rpm
    26000 rpm
  • Flanges
    With Flanges
  • Series
    RNA 49
  • Lubrication Hole Type
    Hole on Outer Ring
  • Precision Rating
    Not Rated
  • Manufacturer Upc Number
    7316577115645
  • UPC_NO
    7316577115645
  • Weight
    0.05 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA 4901 Needle Roller Bearing features a 16 mm bore diameter, 24 mm outside diameter, 13 mm overall width, open closure type, and a weight of 0.05 lbs, making it suitable for precision assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text