Motion
RNA4902
Needle Roller Bearing - 20 mm Bore, 28 mm OD, 13 mm Width, Open
MI ITEM #00128198
MFR #RNA4902
Your Price$43.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 28 mm OD, 13 mm Width, Open
MI ITEM #00128198
MFR #RNA4902

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$43.14/each(List $49.62)

Overview

Mfr description
RNA 4902 BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    2650 lbf
  • Operating Temperature Range
    Maximum of +250 °F
  • Radial Static Load Capacity
    3440 lbf
  • Max Rpm
    22000 rpm
  • Flanges
    With Flanges
  • Series
    RNA
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • UPC_NO
    605790210037
  • Weight
    0.61 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA4902 Machined Type Needle Roller Bearing features a 20 mm bore diameter, 28 mm outside diameter, 13 mm overall width, and an open closure design, making it suitable for industrial gear applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text