Motion
RNA 4902 2RS

INA (SCHAEFFLER)
RNA 4902 2RS

Needle Roller Bearing - 20 mm Bore, 28 mm OD, 13 mm Width, Sealed
Mi Item #00128202
MFR #RNA 4902 2RS
Price$96.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNA 4902 2RS

Needle Roller Bearing - 20 mm Bore, 28 mm OD, 13 mm Width, Sealed
Mi Item #00128202
MFR #RNA 4902 2RS

Mfr description
RNA4902-2RSR-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.10/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Not Rated
  • Weight
    0.06 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Flanges
    No Flange
  • Long Description
    The RNA 4902 2RS Needle Roller Bearing features a 20 mm bore diameter, 28 mm outside diameter, 13 mm overall width, sealed closure type, and a weight of 0.06 lbs, making it ideal for sealed compact systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    10000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -20 to +100 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1930 lbf
  • Radial Static Load Capacity
    2320 lbf
  • Roller Type
    Needle Roller
  • Series
    RNA
  • UPC_NO
    4012802734850
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)