Motion
RNA4902A.2RS

JTEKT KOYO (NRB)
RNA4902A.2RS

Needle Roller Bearing - 20 mm Bore, 28 mm OD, 13 mm Width, Double Sealed
Mi Item #00128204
MFR #RNA4902A.2RS
Price$63.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
RNA4902A.2RS

Needle Roller Bearing - 20 mm Bore, 28 mm OD, 13 mm Width, Double Sealed
Mi Item #00128204
MFR #RNA4902A.2RS

Mfr description
RNA 4902A.2RS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.87/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Not Rated
  • Weight
    0.62 lbs

Details

  • Closure Type
    Sealed
  • Flanges
    With Flanges
  • Long Description
    The RNA4902A.2RS Needle Roller Bearing features a 20 mm bore diameter, 28 mm outside diameter, 13 mm overall width, sealed closure type, and a weight of 0.62 lbs, making it ideal for sealed transmission systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    9700 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -25 to +225 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2180 lbf
  • Radial Static Load Capacity
    2700 lbf
  • Series
    RNA
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • UPC_NO
    605790197154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)