Motion
RNA4903
Needle Roller Bearing - 22 mm Bore, 30 mm OD, 13 mm Width, Open
MI ITEM #00128210
MFR #RNA4903
List Price$60.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 22 mm Bore, 30 mm OD, 13 mm Width, Open
MI ITEM #00128210
MFR #RNA4903

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.25/each for your price

Overview

Mfr description
RNA 4903 BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    2740 lbf
  • Operating Temperature Range
    Maximum of +250 °F
  • Radial Static Load Capacity
    3690 lbf
  • Max Rpm
    20000 rpm
  • Flanges
    With Flanges
  • Series
    RNA
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • UPC_NO
    605790218606
  • Weight
    0.06 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA4903 Machined Type Needle Roller Bearing features a 22 mm bore diameter, 30 mm outside diameter, 13 mm overall width, and an open closure design, making it suitable for compact rotating equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text