Motion
RNA 4903.2RS

SKF
RNA 4903.2RS

Needle Roller Bearing - 22 mm Bore, 30 mm OD, 13 mm Width
Mi Item #00128217
MFR #RNA 4903.2RS
Price$129.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNA 4903.2RS

Needle Roller Bearing - 22 mm Bore, 30 mm OD, 13 mm Width
Mi Item #00128217
MFR #RNA 4903.2RS

Mfr description
RNA 4903.2RS SUPPORT ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.28/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    13 mm
  • Weight
    0.051 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Dynamic Load Capacity
    2140 lbf
  • Finish Coating
    Uncoated
  • Long Description
    The RNA 4903.2RS Needle Roller Bearing features a 22 mm bore diameter, 30 mm outside diameter, 13 mm overall width, and a weight of 0.051 lbs, designed for precision applications.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    9000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2140 lbf
  • Radial Static Load Capacity
    2900 lbf
  • Series
    RNA
  • Static Load Capacity
    2900 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)