Motion
RNA4904
Needle Roller Bearing - 25 mm Bore, 37 mm OD, 17 mm Width, Open
MI ITEM #00128223
MFR #RNA4904
Price$58.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 25 mm Bore, 37 mm OD, 17 mm Width, Open
MI ITEM #00128223
MFR #RNA4904

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.48/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Not Rated
  • Weight
    0.13 lbs

Details

  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA4904 Machined Type Needle Roller Bearing features a 25 mm bore diameter, 37 mm outside diameter, 17 mm overall width, and an open closure design, making it suitable for power transmission systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    18000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4790 lbf
  • Radial Static Load Capacity
    5730 lbf
  • Series
    RNA
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • UPC_NO
    605790188565

Overview

Mfr description
RNA 4904 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text