Motion
RNA4905
Needle Roller Bearing - 30 mm Bore, 42 mm OD, 17 mm Width, Open
Mi Item #00128233
MFR #RNA4905
Price$83.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 30 mm Bore, 42 mm OD, 17 mm Width, Open
Mi Item #00128233
MFR #RNA4905

Mfr description
RNA4905-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.43/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Not Rated
  • Weight
    0.17 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA4905 Machined Type Needle Roller Bearing features a 30 mm bore diameter, 42 mm outside diameter, 17 mm overall width, and an open closure design, making it suitable for industrial drives.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    15000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5300 lbf
  • Radial Static Load Capacity
    7100 lbf
  • Roller Type
    Needle Roller
  • Series
    RNA
  • Standards Met
    DIN 617/ISO 1206
  • Type Of Bearing
    Machined Needle Roller Bearing
  • UPC_NO
    4012802429169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)