Motion
RNA4905-2RSR

INA (SCHAEFFLER)
RNA4905-2RSR

Needle Roller Bearing - 30 mm Bore, 42 mm OD, 17 mm Width, Sealed
MI ITEM #00128239
MFR #RNA4905-2RSR
Price$135.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNA4905-2RSR

Needle Roller Bearing - 30 mm Bore, 42 mm OD, 17 mm Width, Sealed
MI ITEM #00128239
MFR #RNA4905-2RSR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$135.72/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Not Rated
  • Weight
    0.16 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Flanges
    No Flange
  • Long Description
    The RNA4905-2RSR Needle Roller Bearing features a 30 mm bore diameter, 42 mm outside diameter, 17 mm overall width, sealed closure type, and a weight of 0.16 lbs, making it suitable for protected applications.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    6500 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -20 to +100 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4350 lbf
  • Radial Static Load Capacity
    5400 lbf
  • Roller Type
    Needle Roller
  • Series
    RNA
  • UPC_NO
    4012802225686

Overview

Mfr description
RNA4905-2RSR-XL NEEDLE ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text