Motion
RNA4906
Needle Roller Bearing - 35 mm Bore, 47 mm OD, 18 mm Width, Open
Mi Item #00128247
MFR #RNA4906
Price$78.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 35 mm Bore, 47 mm OD, 18 mm Width, Open
Mi Item #00128247
MFR #RNA4906

Mfr description
RNA 4906 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.00/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Not Rated
  • Weight
    0.17 lbs

Details

  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA4906 Machined Type Needle Roller Bearing features a 35 mm bore diameter, 47 mm outside diameter, 17 mm overall width, and an open closure design, making it suitable for rotating machinery.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    13000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5820 lbf
  • Radial Static Load Capacity
    8090 lbf
  • Series
    RNA
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • UPC_NO
    605790201752
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)