Motion
RNA 4906.2RS

SKF
RNA 4906.2RS

Needle Roller Bearing - 35 mm Bore, 47 mm OD, 17 mm Width, Double Sealed
Mi Item #00128253
MFR #RNA 4906.2RS
Price$190.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNA 4906.2RS

Needle Roller Bearing - 35 mm Bore, 47 mm OD, 17 mm Width, Double Sealed
Mi Item #00128253
MFR #RNA 4906.2RS

Mfr description
RNA 4906 2RS SUPPORT ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.56/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Not Rated
  • Weight
    0.17 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Flanges
    With Flanges
  • Long Description
    The RNA 4906.2RS Needle Roller Bearing features a 35 mm bore diameter, 47 mm outside diameter, 17 mm overall width, sealed closure type, and a weight of 0.17 lbs, making it ideal for protected gearbox and automotive applications.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577015082
  • Max Rpm
    5600 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    Two
  • Operating Temperature Range
    -40 to +210 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    23.3 kN
  • Radial Static Load Capacity
    32 kN
  • Seal Material
    Nitrile
  • Series
    RNA 49.2RS
  • UPC_NO
    7316577015082
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)