Motion
RNA4907-2RSR

INA (SCHAEFFLER)
RNA4907-2RSR

Needle Roller Bearing - 42 mm Bore, 55 mm OD, 20 mm Width, Sealed
Mi Item #00128262
MFR #RNA4907-2RSR
Price$148.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNA4907-2RSR

Needle Roller Bearing - 42 mm Bore, 55 mm OD, 20 mm Width, Sealed
Mi Item #00128262
MFR #RNA4907-2RSR

Mfr description
RNA4907-2RSR-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.77/each

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.28 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Flanges
    No Flange
  • Long Description
    The RNA4907-2RSR Needle Roller Bearing features a 42 mm bore diameter, 55 mm outside diameter, 20 mm overall width, sealed closure type, and a weight of 0.28 lbs, making it ideal for sealed systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    4800 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -20 to +100 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6000 lbf
  • Radial Static Load Capacity
    8900 lbf
  • Roller Type
    Needle Roller
  • Series
    RNA
  • UPC_NO
    4012802701739
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)