Motion
RNA4908
Needle Roller Bearing - 48 mm Bore, 62 mm OD, 22 mm Width, Open
Mi Item #00128268
MFR #RNA4908
Price$119.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 48 mm Bore, 62 mm OD, 22 mm Width, Open
Mi Item #00128268
MFR #RNA4908

Mfr description
RNA4908-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.08/each

Specifications

Dimensions

  • Bore Diameter  
    48 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    0.38 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    9500 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    9700 lbf
  • Radial Static Load Capacity
    15100 lbf
  • Roller Type
    Radial Roller
  • Series
    RNA
  • Standards Met
    DIN 617/ISO 1206
  • UPC_NO
    4012802193251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)