Motion
RNA4908
Needle Roller Bearing - 48 mm Bore, 62 mm OD, 22 mm Width, Open
Mi Item #00128270
MFR #RNA4908
Price$76.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 48 mm Bore, 62 mm OD, 22 mm Width, Open
Mi Item #00128270
MFR #RNA4908

Mfr description
RNA 4908 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.89/each

Specifications

Dimensions

  • Bore Diameter  
    48 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    0.34 lbs

Details

  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA4908 Machined Type Needle Roller Bearing features a 48 mm bore diameter, 62 mm outside diameter, 22 mm overall width, and an open closure design, making it suitable for heavy-duty equipment.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    9100 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    9940 lbf
  • Radial Static Load Capacity
    15200 lbf
  • Series
    RNA
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • UPC_NO
    605790214219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)