Motion
RNA4908-2RSR

INA (SCHAEFFLER)
RNA4908-2RSR

Needle Roller Bearing - 48 mm Bore, 62 mm OD, 22 mm Width, Sealed
MI ITEM #00128273
MFR #RNA4908-2RSR
Price$127.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNA4908-2RSR

Needle Roller Bearing - 48 mm Bore, 62 mm OD, 22 mm Width, Sealed
MI ITEM #00128273
MFR #RNA4908-2RSR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$127.33/each

Specifications

Dimensions

  • Bore Diameter  
    48 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    0.37 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Flanges
    No Flange
  • Long Description
    The RNA4908-2RSR Needle Roller Bearing features a 48 mm bore diameter, 62 mm outside diameter, 22 mm overall width, sealed closure type, and a weight of 0.37 lbs, making it ideal for protected applications.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    4200 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -20 to +100 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8100 lbf
  • Radial Static Load Capacity
    11900 lbf
  • Roller Type
    Needle Roller
  • Series
    RNA
  • UPC_NO
    4012802271560

Overview

Mfr description
RNA4908-2RSR-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text