Motion
RNA 4908 2RS

SKF
RNA 4908 2RS

Needle Roller Bearing - 48 mm Bore, 62 mm OD, 22 mm Width, Open
Mi Item #00128274
MFR #RNA 4908 2RS
Price$144.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNA 4908 2RS

Needle Roller Bearing - 48 mm Bore, 62 mm OD, 22 mm Width, Open
Mi Item #00128274
MFR #RNA 4908 2RS

Mfr description
RNA 4908 2RS SUPPORT ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.67/each

Specifications

Dimensions

  • Bore Diameter  
    48 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    0.34 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    No Flange
  • Long Description
    The RNA 4908 2RS Needle Roller Bearing features a 48 mm bore diameter, 62 mm outside diameter, 22 mm overall width, open closure type, and a weight of 0.34 lbs, making it ideal for compact systems.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577115683
  • Max Rpm
    9500 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    -4 to 212 °F °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    42.9 kN
  • Radial Static Load Capacity
    71 kN
  • UPC_NO
    7316577115683
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)