Motion
RNA4910
Needle Roller Bearing - 58 mm Bore, 72 mm OD, 22 mm Width, Open
MI ITEM #00128289
MFR #RNA4910
Price$102.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 58 mm Bore, 72 mm OD, 22 mm Width, Open
MI ITEM #00128289
MFR #RNA4910

Mfr description
RNA4910-XL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.70/each

Specifications

Dimensions

  • Bore Diameter  
    58 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    0.43 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA4910 Machined Type Needle Roller Bearing features a 58 mm bore diameter, 72 mm outside diameter, 22 mm overall width, and an open closure design, making it suitable for industrial machinery.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    8000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    10600 lbf
  • Radial Static Load Capacity
    18000 lbf
  • Roller Type
    Radial Roller
  • Series
    RNA
  • Standards Met
    DIN 617/ISO 1206
  • UPC_NO
    4012802273083

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)