Motion
RNA 4910.2RS

SKF
RNA 4910.2RS

Needle Roller Bearing - 58 mm Bore, 72 mm OD, 22 mm Width, Double Sealed
Mi Item #00128296
MFR #RNA 4910.2RS
Price$257.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNA 4910.2RS

Needle Roller Bearing - 58 mm Bore, 72 mm OD, 22 mm Width, Double Sealed
Mi Item #00128296
MFR #RNA 4910.2RS

Mfr description
RNA 4910 2RS SUPPORT ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.73/each

Specifications

Dimensions

  • Bore Diameter  
    58 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    0.40 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Flanges
    With Flanges
  • Long Description
    The RNA 4910.2RS Needle Roller Bearing features a 58 mm bore diameter, 72 mm outside diameter, 22 mm overall width, sealed closure type, and a weight of 0.40 lbs, making it suitable for sealed gearbox systems.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577727381
  • Max Rpm
    3400 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    Two
  • Operating Temperature Range
    -40 to +210 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    40.2 kN
  • Radial Static Load Capacity
    69.5 kN
  • Seal Material
    Nitrile
  • Series
    RNA 49.2RS
  • UPC_NO
    7316577727381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)