Motion
RNA4911
RNA4911
Mi Item #00128301
MFR #RNA4911
Price$130.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RNA4911
Mi Item #00128301
MFR #RNA4911

Mfr description
RNA 4911 BRG
  • Machined Type Caged Needle Roller Bearings
  • High Carbon Steel
  • With Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.75/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    25 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    57600 N
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Series
    RNA49
  • Static Load Capacity
    97200 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)