Motion
RNA4912
Needle Roller Bearing - 68 mm Bore, 85 mm OD, 25 mm Width, Open
MI ITEM #00128307
MFR #RNA4912
Price$164.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 68 mm Bore, 85 mm OD, 25 mm Width, Open
MI ITEM #00128307
MFR #RNA4912

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$164.76/each

Specifications

Dimensions

  • Bore Diameter  
    68 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    25 mm
  • Precision Rating
    Not Rated
  • Weight
    0.73 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    7000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    13500 lbf
  • Radial Static Load Capacity
    24300 lbf
  • Roller Type
    Radial Roller
  • Series
    RNA
  • Standards Met
    DIN 617/ISO 1206
  • UPC_NO
    4012802273090

Overview

Mfr description
RNA4912-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text