Motion
RNA 4912

SKF
RNA 4912

Needle Roller Bearing - 68 mm Bore, 85 mm OD, 25 mm Width, Open
MI ITEM #00128308
MFR #RNA 4912
Your Price$256.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNA 4912

Needle Roller Bearing - 68 mm Bore, 85 mm OD, 25 mm Width, Open
MI ITEM #00128308
MFR #RNA 4912

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$256.08/each(List $294.49)

Overview

Mfr description
RNA 4912 SUPPORT ROLLER

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    Two
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    60.5 kN
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    114 kN
  • Max Rpm
    6700 rpm
  • Flanges
    With Flanges
  • Series
    RNA 49
  • Lubrication Hole Type
    Hole on Outer Ring
  • Precision Rating
    Not Rated
  • Manufacturer Upc Number
    7316577015143
  • UPC_NO
    7316577015143
  • Weight
    0.65 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA 4912 Needle Roller Bearing features a 68 mm bore diameter, 85 mm outside diameter, 25 mm overall width, open closure type, and a weight of 0.65 lbs, making it suitable for heavy-duty transmission systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text