Motion
RNA4913
Needle Roller Bearing - 72 mm Bore, 90 mm OD, 25 mm Width, Open
Mi Item #00128313
MFR #RNA4913
Price$183.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 72 mm Bore, 90 mm OD, 25 mm Width, Open
Mi Item #00128313
MFR #RNA4913

Mfr description
RNA4913-XL NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$183.52/each

Specifications

Dimensions

  • Bore Diameter  
    72 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    25 mm
  • Precision Rating
    Not Rated
  • Weight
    0.85 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA4913 Needle Roller Bearing features a 72 mm bore diameter, 90 mm outside diameter, 25 mm overall width, an open closure design, and weighs 0.76 lb, making it suitable for rotating machinery.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    6500 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    13700 lbf
  • Radial Static Load Capacity
    25000 lbf
  • Roller Type
    Radial Roller
  • Series
    RNA
  • Standards Met
    DIN 617/ISO 1206
  • UPC_NO
    4012802209778
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)