Motion
RNA 4913

SKF
RNA 4913

Needle Roller Bearing - 72 mm Bore, 90 mm OD, 25 mm Width, Open
MI ITEM #00128314
MFR #RNA 4913
List Price$410.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNA 4913

Needle Roller Bearing - 72 mm Bore, 90 mm OD, 25 mm Width, Open
MI ITEM #00128314
MFR #RNA 4913

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$410.59/each for your price

Overview

Mfr description
RNA 4913 SUPPORT ROLLER

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    Two
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    61.6 kN
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    120 kN
  • Max Rpm
    6300 rpm
  • Flanges
    With Flanges
  • Series
    RNA 49
  • Lubrication Hole Type
    Hole on Outer Ring
  • Precision Rating
    Not Rated
  • Manufacturer Upc Number
    7316577015150
  • UPC_NO
    7316577015150
  • Weight
    0.73 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA 4913 Needle Roller Bearing features a 72 mm bore diameter, 90 mm outside diameter, 25 mm overall width, open closure type, and a weight of 0.73 lbs, making it ideal for machinery systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text