Motion
RNA 4916

SKF
RNA 4916

Needle Roller Bearing - 90 mm Bore, 110 mm OD, 30 mm Width, Open
MI ITEM #00128331
MFR #RNA 4916
Price$562.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNA 4916

Needle Roller Bearing - 90 mm Bore, 110 mm OD, 30 mm Width, Open
MI ITEM #00128331
MFR #RNA 4916

Mfr description
RNA 4916 SUPPORT ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$562.17/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    1.18 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA 4916 Needle Roller Bearing features a 90 mm bore diameter, 110 mm outside diameter, 30 mm overall width, open closure type, and a weight of 1.18 lbs, making it ideal for heavy-duty systems.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577115751
  • Max Rpm
    5000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    Two
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    88 kN
  • Radial Static Load Capacity
    183 kN
  • Series
    RNA 49
  • UPC_NO
    7316577115751

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)