Motion
RNA4917
Needle Roller Bearing - 100 mm Bore, 120 mm OD, 35 mm Width, Open
MI ITEM #00128335
MFR #RNA4917
Price$314.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 100 mm Bore, 120 mm OD, 35 mm Width, Open
MI ITEM #00128335
MFR #RNA4917

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$314.90/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    35 mm
  • Precision Rating
    Not Rated
  • Weight
    1.73 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA4917 Machined Type Needle Roller Bearing features a 100 mm bore diameter, 120 mm outside diameter, 35 mm overall width, and an open closure design, making it suitable for high-load power transmission systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    4800 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    25000 lbf
  • Radial Static Load Capacity
    53000 lbf
  • Roller Type
    Radial Roller
  • Series
    RNA
  • Standards Met
    DIN 617/ISO 1206
  • UPC_NO
    4012802212563

Overview

Mfr description
RNA4917-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text