Motion
RNA4917
Needle Roller Bearing - 100 mm Bore, 120 mm OD, 35 mm Width, Open
Mi Item #00128337
MFR #RNA4917
Price$386.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 100 mm Bore, 120 mm OD, 35 mm Width, Open
Mi Item #00128337
MFR #RNA4917

Mfr description
RNA 4917 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.76/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    35 mm
  • Precision Rating
    Not Rated
  • Weight
    1.71 lbs

Details

  • Closure Type
    Open
  • Flanges
    With Flanges
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    4200 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    24700 lbf
  • Radial Static Load Capacity
    51700 lbf
  • Series
    RNA
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • UPC_NO
    605790201783
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)