Motion
RNA4918
Needle Roller Bearing - 105 mm Bore, 125 mm OD, 35 mm Width, Open
Mi Item #00128341
MFR #RNA4918
Price$556.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 105 mm Bore, 125 mm OD, 35 mm Width, Open
Mi Item #00128341
MFR #RNA4918

Mfr description
RNA4918-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$556.64/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    35 mm
  • Precision Rating
    Not Rated
  • Weight
    1.97 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA4918 Needle Roller Bearing features a 105 mm bore diameter, 125 mm outside diameter, 35 mm overall width, an open closure design, and weighs 1.65 lb, making it ideal for heavy-duty systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    4600 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    25500 lbf
  • Radial Static Load Capacity
    56000 lbf
  • Roller Type
    Needle Roller
  • Series
    RNA
  • Standards Met
    DIN 617/ISO 1206
  • Type Of Bearing
    Machined Needle Roller Bearing
  • UPC_NO
    4047643205368
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)