Motion
RNA4920
Needle Roller Bearing - 115 mm Bore, 140 mm OD, 40 mm Width, Open
MI ITEM #00128349
MFR #RNA4920
Your Price$642.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 115 mm Bore, 140 mm OD, 40 mm Width, Open
MI ITEM #00128349
MFR #RNA4920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$642.95/each(List $739.39)

Overview

Mfr description
RNA4920-XL

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    29000 lbf
  • Operating Temperature Range
    -20 to +120 °C
  • Cage Material
    Steel
  • Radial Static Load Capacity
    61000 lbf
  • Max Rpm
    4100 rpm
  • Flanges
    With Flanges
  • Series
    RNA
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 617/ISO 1206
  • UPC_NO
    4047643205344
  • Weight
    3.04 lbs
  • Roller Type
    Radial Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA4920 Needle Roller Bearing features a 115 mm bore diameter, 140 mm outside diameter, 40 mm overall width, an open closure design, and weighs 2.69 lb, making it suitable for industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text