Motion
RNA4924
Needle Roller Bearing - 135 mm Bore, 165 mm OD, 45 mm Width, Open
MI ITEM #00128358
MFR #RNA4924
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 135 mm Bore, 165 mm OD, 45 mm Width, Open
MI ITEM #00128358
MFR #RNA4924

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    135 mm
  • Outside Diameter  
    165 mm
  • Overall Width  
    45 mm
  • Precision Rating
    Not Rated
  • Weight
    4.91 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA4924 Needle Roller Bearing features a 135 mm bore diameter, 165 mm outside diameter, 45 mm overall width, an open closure design, and weighs 4.37 lb, making it suitable for high-capacity systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    3400 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    40500 lbf
  • Radial Static Load Capacity
    88000 lbf
  • Series
    RNA
  • Standards Met
    DIN 617/ISO 1206
  • UPC_NO
    4012801405584

Overview

Mfr description
RNA4924 PRECISION NEEDLE BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text