Motion
RNA4926
Needle Roller Bearing - 150 mm Bore, 180 mm OD, 50 mm Width, Open
MI ITEM #00128363
MFR #RNA4926
Price$878.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 150 mm Bore, 180 mm OD, 50 mm Width, Open
MI ITEM #00128363
MFR #RNA4926

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$878.72/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    50 mm
  • Precision Rating
    Not Rated
  • Weight
    6.17 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA4926 Needle Roller Bearing features a 150 mm bore diameter, 180 mm outside diameter, 50 mm overall width, an open closure design, and weighs 3.09 lb, making it ideal for heavy industrial machinery.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    3200 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    45500 lbf
  • Radial Static Load Capacity
    106000 lbf
  • Roller Type
    Radial Roller
  • Series
    RNA
  • Standards Met
    DIN 617/ISO 1206
  • UPC_NO
    4047643205306

Overview

Mfr description
RNA4926-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text