Motion
RNA 4926

SKF
RNA 4926

Needle Roller Bearing - 150 mm Bore, 180 mm OD, 50 mm Width, Open
Mi Item #00128364
MFR #RNA 4926
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNA 4926

Needle Roller Bearing - 150 mm Bore, 180 mm OD, 50 mm Width, Open
Mi Item #00128364
MFR #RNA 4926

Mfr description
RNA 4926 SUPPORT ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    50 mm
  • Precision Rating
    Not Rated
  • Weight
    5.27 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA 4926 Needle Roller Bearing features a 150 mm bore diameter, 180 mm outside diameter, 50 mm overall width, open closure type, and a weight of 5.27 lbs, making it suitable for heavy-duty industrial use.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577720276
  • Max Rpm
    3000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    Two
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    198 kN
  • Radial Static Load Capacity
    480 kN
  • Series
    RNA 49
  • UPC_NO
    7316577720276
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)